




€9.38/ rollexcl. VAT
€11.35incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4104 |
Series | Tesafilm® 4104 |
Width | 25 mm |
Length | 66 m |
Thickness | 0.067 mm |
Material | PVC |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tensile strength | 60 Ncm |
Tear-out strength | 60 % % |
Colour | Transparent |