TESA

TESA TESAPACK 4287-660x15 Oranje

  • ERIKS:11963695
  • Manufacturer:4042448117540
Image 1
Image 2
Image 1
Image 2
tesa® 4287 is a tensilised polypropylene strapping tape with a natural rubber adhesive system.
Save to list

€27.57/ pieceexcl. VAT

€33.36incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4287
Series
4287
Width
15 mm
Length
66 m
Colour
Orange