




Design: With acrylic adhesive. UV-resistant.
Application: For long-lasting markings, even outdoors, e.g. for demarcating work areas, marking parking spaces and aisles. Can also be used as a guiding belt for optically controlled transport vehicles.
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4169 |
Series | Tesaflex® 4169 |
Width | 50 mm |
Length | 33 m |
Colour | Yellow / Black |