




€2.62/ rollexcl. VAT
€3.17incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4319 |
Series | Tesakrepp® 4319 |
Width | 19 mm |
Length | 25 m |
Thickness | 0.375 mm |
Material | Highly crêped paper |
Double-sided | No |