TESA

TESA Silicone rubber coated fabric tape with outstanding grip properties 4563 grey 25mx50mm

  • ERIKS:23331480
  • Manufacturer:4005800021480
Image 1
Image 2
Image 1
Image 2
tesa Printer’s Friend® 4563 consists of a cloth backing and a smooth silicone coated surface, which offers reliable “grip” and repels a variety of substances. The product design ensures high resistance to wear, easy application as well as residue-free removal even after a prolonged period of time and exposure to high temperatures.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesaband® 4563
Series
Tesaband® 4563
Width
50 mm
Length
25 m
Thickness
0.34 mm
Material
Textile, silicone coating
Double-sided
No
Colour
Grey