TESA

TESA PAP.AFPLAKTAPE 50MMX50M

  • ERIKS:23168507
  • Manufacturer:4042448280718
Image 1
tesa® 4307 is a finely creped paper masking tape with a natural rubber adhesive. It features a high immediate bond and can be removed without leaving any adhesive residue.

Main Applications
The product is particular suitable for all kind of indoor painting processes and can be applied for up to 7 days.
Save to list

€5.65/ rollexcl. VAT

€6.84incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4307
Series
4307
Width
50 mm
Length
50 m