TESA

TESA Packaging tape 4190 "Fingerlift" 75mm x 66m

  • ERIKS:13547605
  • Manufacturer:4042448471567
Image 1
Image 2
Image 1
Image 2
tesa® 4190 is a packaging tape for knifeless opening of boxes and cartons (without using a knife). It's based on 28μm PP-film and a synthetic rubber adhesive. Main feature is the fingerlift - easy to identify as it is printed in red - for knifeless opening. The product is available in transparent/printed and different dimensions. The tape is suitable for manual and automatic application and shows a noisy unwinding.

Product features
  • Eliminates the risk of cutting into your valuable goods and damage of inner packaging
  • Simple and safe opening without using a knife reduces the risk of human injuries
  • Eco friendly as the packaging tape can be removed in one swift motion which leads to better recyclability of the carton
Save to list

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4190
Series
4190
Width
75 mm
Length
66 m
Thickness
0.045 mm
Material
PP
Adhesion
Synthetic rubber
Adhesion/Steel
5 Ncm
Tensile strength
43 Ncm
Tear-out strength
145 % %
Colour
Transparent