




€12.81/ pieceexcl. VAT
€15.50incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4163 |
Series | Tesaflex® 4163 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Adhesion | Acrylate |
Tear-out strength | 55 N/25mm % |
Temperature protected till | 105 °C |
Colour | White |