






Design: Loosely creped paper with natural rubber adhesive. Temperature-resistant to 140 °C. Can be removed without tearing and residue, wet-grinding-resistant and very good hold on paint and fillers. Application: For covering during painting work with subsequent drying.
€11.89/ pieceexcl. VAT
€14.39incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 38 mm |
Length | 50 m |
Material | Crepe paper |
Adhesion | Natural rubber |
Adhesion/Steel | 4.7 Ncm |
Tear-out strength | 13 % |
Colour | Brown |