






€15.42/ pieceexcl. VAT
€18.66incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4328 |
Series | Tesakrepp® 4328 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Yellow |