

€2.12/ pieceexcl. VAT
€2.57incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4089 |
Series | Tesapack® 4089 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.046 mm |
Material | PP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 145 % % |
Colour | Transparent |