TESA

TESA Electrically insulated tape white 50mm x 25m

  • ERIKS:13547628
  • Manufacturer:4042448435118
Image 1
Save to list

€4.46/ pieceexcl. VAT

€5.40incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
50 mm
Length
25 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
White