TESA

TESA Electrically insulated tape white 19mm x 33m

  • ERIKS:13547629
  • Manufacturer:4042448435101
Image 1
Save to list

€2.25/ pieceexcl. VAT

€2.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
19 mm
Length
33 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
White