TESA

TESA Electrically insulated tape white 15mm x 10m

  • ERIKS:13547623
  • Manufacturer:4042448435057
Image 1
Save to list

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
15 mm
Length
10 m
Thickness
0.15 mm
Temperature protected till
90 °C
Colour
White