TESA

TESA Double-sided transparent film tape 4963 50mx50mm

  • ERIKS:23331833
  • Manufacturer:4005800198830
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa ® 4963 is a transparent double-sided adhesive tape, consisting of a PVC-carrier and a rubber adhesive mass.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 4963
Series
Tesafix® 4963
Width
50 mm
Length
50 m
Thickness
0.11 mm
Material
PVC
Double-sided
Yes
Colour
Transparent