TESA

TESA 7065, ACXplus High Adhesion 1200µm, Black, 25m x 19mm

  • ERIKS:14381294
  • Manufacturer:4042448213785
Image 1
tesa® ACXplus 7065 is a black acrylic foam tape.

It consists of a high-performance acrylic system and is primarily characterised by its bonding power, stress dissipation and its temperature and weather resistance.



Due to its unique formulation it combines a very high adhesion level with a very good resistance against plasticizer migration. It is especially designed for the bonding of “hard-to-bond-materials” such as powder coatings or plastic materials. Even for combinations of such materials with all kind of metals, or metal/metal bonding, it offers a convenient solution due to high process safety.



The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.

The product provides a very high immediate tack and peel adhesion.
Save to list

€42.71/ pieceexcl. VAT

€51.68incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
19 mm
Length
25 m
Material
Foamed acrylic
Adhesion
Tackified acrylic
Colour
Black