






€4.03/ pieceexcl. VAT
€4.88incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 25 mm |
Length | 25 m |
Material | PP film |
Adhesion | Synthetic rubber |
Tear-out strength | 700 % |
Colour | White |