

€16.13/ pieceexcl. VAT
€19.52incl. VAT
Sold per: 24Min. order: 24
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60672 |
Series | 60672 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.125 mm |
Material | Aluminiumfoil |
Adhesion | Acrylic |
Adhesion/Steel | 10 Ncm |
Tensile strength | 60 Ncm |
Tear-out strength | 8 % |
Temperature protected till | 160 °C |
Colour | Silver |