

€8.76/ pieceexcl. VAT
€10.60incl. VAT
45 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Type | 60652 |
Type | 60652 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.9 mm |
Material | Aluminiumfoil |
Adhesion | Acrylic |
Adhesion/Steel | 9 Ncm |
Tensile strength | 40 Ncm |
Tear-out strength | 6 % |
Temperature protected till | 160 °C |
Colour | Silver |