TESA

TESA 60462 Duct Tape silver 50mm

  • ERIKS:14719141
  • Manufacturer:4063565288562
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tesa® 60462 heavy-duty duct tape is the perfect all-around support for your toughest tasks. Made with recycled material and our well-known solvent-free synthetic rubber adhesive, this tape is not only stronger but also more sustainable than ever before. With superior quality, Tesa® 60462 heavy-duty duct tape is a reliable and durable choice for all your needs.
Save to list

€9.71/ pieceexcl. VAT

€11.75incl. VAT

Sold per: 24Min. order: 24

120 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
50 mm
Length
50 m
Colour
Silver