

€10.49/ pieceexcl. VAT
€12.69incl. VAT
Sold per: 6Min. order: 6
130 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 25 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 90 % |
Colour | Blue |