TESA

TESA 50525 PV1 conformable 30µm aluminium tape with liner 50mx50mm

  • ERIKS:23168500
  • Manufacturer:4042448047618
Image 1
tesa® 50525 PV1 is a conformable aluminium tape, based on a 30µm aluminium foil and an acrylic adhesive.
tesa® 50525 PV1 is a very flexible tape mainly used in the appliance industry and also for a wide range of other applications.

Features:
  • good adhesion
  • conformable
  • moisture resistant
  • vapour tight
  • high thermal conductivity
  • ageing-resistant
Save to list

€20.66/ rollexcl. VAT

€25.00incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
50525
Type
50525
Width
50 mm
Length
50 m
Colour
Aluminium