TESA

TESA 4970, 225µm double sided white PVC film tape, White, 50m x 50mm

  • ERIKS:23331873
  • Manufacturer:4005800173004
Image 1
Image 2
Image 1
Image 2
tesa® 4970 is a white, double-sided mounting tape with a highly tackified acrylic adhesive and PVC backing. The double-sided PVC film tape has exceptional bonding performance and is used in various different industries, frequently used to fasten heavy signs and point-of-sale displays. The tackified acrylic adhesive features excellent adhesive performance, offering a reliable bond even on low energy surfaces and rough or slightly dirty substrates. The strong adhesive and PVC backing make the tape highly resistant to numerous factors, including plasticizers, humidity, aging, UV-light, and chemicals. tesa® 4970 offers a very high initial bond immediately after application and is ideal for various long-term mounting applications.
Save to list

€55.81/ pieceexcl. VAT

€67.53incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 4970
Series
Tesafix® 4970
Width
50 mm
Length
50 m
Thickness
0.225 mm
Material
PVC film
Double-sided
Yes
Adhesion
Tackified acrylic
Tear-out strength
20 %
Colour
White