TESA

TESA 4959, 100 µm double sided translucent premium non woven tape, Translucent, 50m x 19mm

  • ERIKS:23331788
  • Manufacturer:4005800151941
Image 1
tesa® 4959 is a double-sided non-woven industrial mounting and splicing tape with a highly tackified acrylic adhesive. The premium non-woven tape is, for instance, used for mounting signs and nameplates or other mounting and high performance lamination applications. tesa® 4959 is especially designed to connect flexible materials to one another. The mounting and splicing tape is able to withstand numerous environmental factors such as humidity, UV-light and temperatures of up to 200°C for limited periods of time. The tackified acrylic adhesive makes for an excellent hold on various surfaces, very high tack, and good shear strength. The adhesive is coated on a flexible and conformable cellulose non-woven backing which conforms even to difficult 3D shapes.tesa® 4959 is also available in a 160µm version (tesa® 4962).
Save to list

€11.58/ pieceexcl. VAT

€14.01incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 4959
Series
Tesafix® 4959
Width
19 mm
Length
50 m
Thickness
0.115 mm
Material
Non-woven
Double-sided
Yes
Adhesion
Tackified acrylic
Tear-out strength
2 %
Colour
Translucent