TESA

TESA 4848, Transparent surface protection film, Transparent, 100m x 250mm

  • ERIKS:14589731
  • Manufacturer:4042448009654
Image 1
Image 2
Image 1
Image 2
tesa® 4848 surface protection film consists of a polyethylene backing which is coated with a self adhesive UV and age resistant acrylic adhesive mass.
This ensures an easy and residue free removal after up to 4 weeks.
The protection film is resistant to many chemicals and solvents, physical stress and moisture.
The transparent backing avoids a “darkroom” effect when the film is applied to windows.
Save to list

€33.70/ pieceexcl. VAT

€40.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
250 mm
Length
100 m
Adhesion/Steel
0.8 Ncm
Tear-out strength
200 %