






€61.39/ rollexcl. VAT
€74.28incl. VAT
Sold per: 3Min. order: 3
42 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.3 Ncm |
Tear-out strength | 13 % |
Colour | White |