






€2.52/ pieceexcl. VAT
€3.05incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 15 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tear-out strength | 60 % |
Colour | Transparent |