

€4.90/ pieceexcl. VAT
€5.93incl. VAT
Sold per: 6Min. order: 6
147 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4100 |
Series | Tesapack® 4100 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tear-out strength | 75 % |
Colour | Brown |