TEROSON

TEROSON PU 9225 SF ME, 50 ml Dual cartridge

  • ERIKS:14486432
  • Manufacturer:4002872012446
Image 1
TEROSON® PU 9225 SF ME is a 2-component, fast-curing, repair adhesive. It is typically used for repair tasks on paintable interior and exterior plastic parts, in particular for smaller damages such as scratches or holes in bumpers, spoilers, aprons, etc. Thanks to the micro-emission property, MDI (monomeric diisocyanate) content is < 0,1%. The product can be cured with an IR heater at 60°C. Easy application with the TEROSON® HAND DISPENSER (50 ml cartridges) and an appropriate static mixer. Surface preparation with TEROSON® VR 10 recommended.
Recommended for repair areas smaller than 7 cm
Superior adhesion on plastics (use adhesion promoter TEROSON® 150)
Excellent sandability
Improved health & safety due to micro-emission properties
Overpaintable with all car paint systems (use adhesion promoter)
Save to list

€35.77/ pieceexcl. VAT

€43.28incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON