

€29.59/ pairexcl. VAT
€35.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 9112 PRO |
Type | 9112 |
Series | TEGERA 9112 PRO |
Type | 9112 |
Glove size | 12 |
Liner Material | Fleece |
Colour | Black/Grey/Yellow |
Length | 230 mm |
Cuff Style | Safety cuff |
Glove fastening | Elasticated 180° |
EN 388:2016 | 2232X |
EN 511 | 12X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;TP TC 019:2011 |