TEGERA

TEGERA Synthetic glove 884A Size 6

  • ERIKS:14543922
  • Manufacturer:7340118381435
Image 1
Image 2
Image 1
Image 2
TEGERA® 884A, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, nitrile-dots, 15 gg, dots, Cat. II, water and oil repellent palm, for precision work
Save to list

€4.60/ pairexcl. VAT

€5.57incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 884A
Type
884A
Series
TEGERA 884A
Type
884A
Glove size
6
Colour
Black / Grey
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4131X
EN 388:2016 + A1: 2018
4131A
EN 407
X1XXXX
EN 407:2020
X1XXXX
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);Oeko-Tex® Standard 100;Dermatest 2021;ANSI/ISEA 105-2016 Abrasion 5