TEGERA

TEGERA Synthetic glove 8807W INFINITY Size 5

  • ERIKS:14543911
  • Manufacturer:7340118372280
Image 1
TEGERA® 8807W INFINITY, Cut resistant glove, nitrile foam, waterbased PU, palm-dipped, foam grip pattern, cut resistance level D, 15 gg, CRF® Technology, glass fibre thread, nylon, spandex, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, anatomically designed, for assembly work
Save to list

€18.75/ pairexcl. VAT

€22.69incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Glove size
5
Colour
Black / Yellow
Cuff Style
Knitwrist cuff