

€18.74/ pairexcl. VAT
€22.68incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA Infinity 8807 |
Type | 8807 |
Series | TEGERA Infinity 8807 |
Type | 8807 |
Glove size | 10 |
Colour | Black / Yellow |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4X43D |
EN 407 | X1XXXX |
EN ISO 13997 | Cut resistance level D |
Approvals | ANSI/ISEA 105-2016 Abrasion 4;ANSI/ISEA 105-2016 Cut A4;CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011 |