

€23.30/ pairexcl. VAT
€28.19incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 666 |
Type | 666 |
Series | TEGERA 666 |
Type | 666 |
Glove size | 7 |
Colour | Black / Green |
Coating material | Neoprene |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 2X42C |
EN 388:2016 + A1: 2018 | 2X41C |
EN 407 | 41310X |
EN 407:2020 | 41310X |
EN ISO 13997 | Cut resistance level C |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;EN 407:2020;ANSI/ISEA 105-2016 Cut A3;ANSI/ISEA 105-2016 Abrasion 3 |