

€11.90/ pairexcl. VAT
€14.40incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 433 |
Type | 433 |
Series | TEGERA 433 |
Type | 433 |
Glove size | 5 |
Colour | Grey |
Coating material | PU (Polyurethane) |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
Silicone-free | Yes |
EN 388:2016 | 4X42B |
EN 388:2016 + A1: 2018 | 4X43B |
EN ISO 13997 | Cut resistance level B |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A2;ANSI/ISEA 105-2016 Abrasion 6 |
Product Free From | Silicone |