

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 2805 |
Type | 2805 |
Series | TEGERA 2805 |
Type | 2805 |
Glove size | 8 |
Liner Material | Cotton |
Colour | Blue |
Length | 240 mm |
EN 388:2016 | 4X21B |
EN 388:2016 + A1: 2018 | 4121A |
EN 407:2020 | X1XXXX |
Approvals | ANSI/ISEA 105-2016 Abrasion 6;CE;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN ISO 21420:2020;Information/UIS;TP TC 019:2011;UKCA |
Product Free From | Latex |