

€25.57/ pairexcl. VAT
€30.94incl. VAT
Sold per: 6Min. order: 6
48 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 295 |
Type | 295 |
Series | TEGERA 295 |
Type | 295 |
Glove size | 10 |
Colour | White/Grey/Blue |
Glove fastening | Elasticated 360° |
EN 388:2016 | 2121X |
EN 511 | 121 |
Approvals | ANSI/ISEA 105-2016 Abrasion 3;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;TP TC 019:2011 |