

€11.62/ pairexcl. VAT
€14.06incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 19 |
Type | 19 |
Series | TEGERA 19 |
Type | 19 |
Glove size | 9 |
Liner Material | Cotton jersey |
Colour | Yellow |
Length | 320 mm |
Cuff Style | Extended safety cuff |
Glove fastening | Elasticated 180° |
EN 388:2016 | 3143X |
EN 407 | 41314X |
EN 11492 | R:26,138x10⁶Ω |
Approvals | CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type A |