

€7.13/ pairexcl. VAT
€8.63incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 124 |
Type | 124 |
Series | TEGERA 124 |
Type | 124 |
Glove size | 12 |
Colour | Blue / White |
Length | 220 mm |
Glove fastening | Elasticated 180° |
EN 388:2016 | 2010X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |