TEGERA

TEGERA Cut protection glove 8831R CRF Size 7

  • ERIKS:14694053
  • Manufacturer:7340118388434
Image 1
Glove with cold protection in combination with high cut protection (Level D). Palm dipped in Latex, for dry and moist environments. 10 gg and CRF cut resistance technology. The glove is durable, soft and warm and the Latex-dipping provides a good grip. Perfect for all-round work in in cold and moist environments.
Save to list

€17.65/ pairexcl. VAT

€21.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Glove size
7
Material
Natural latex
Colour
Black / Blue
Coating material
Latex
Cuff Style
Knitwrist cuff