TEGERA

TEGERA Cut and heat protection glove 987 Size 8

  • ERIKS:14664470
  • Manufacturer:7340118340371
Image 1
Glove with a very high level of both cut and heat protection. It can withstand contact heat up to 250°C/482°F and provides resistance to contact cold. The nitrile-coated palm features a sandy finish for an excellent grip. Additionally, it has a water and oil-repellent palm and an extended cuff. This glove is made of 7 gg para-aramid and stainless-steel fiber yarn.
Save to list

€29.02/ pairexcl. VAT

€35.11incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Glove size
8
Colour
Black / Yellow
Cuff Style
Extended knitwrist cuff