

€3.24/ pairexcl. VAT
€3.92incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 2301 |
Type | 2301 |
Series | TEGERA 2301 |
Type | 2301 |
Glove size | 6 |
Colour | Blue / Yellow |
Thickness | 0.7 mm |
Length | 320 mm |
Internal Glove Surface | Flock-lined |
AQL (Acceptable Quality Level) | 0.65 |
EN 388:2016 + A1: 2018 | 2110X |
EN ISO 374-1:2018 Type A | AKLMNPST |
EN 16523:2015 | 26352666 |
Approvals | CE;EAC;EN 388:2016+A1:2018 ;EN ISO 21420:2020;EN ISO 374-1:2016/A1:2018 Type A;EN ISO 374-5:2016/Virus;Information/UIS;Latex;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011;UKCA |
Product Free From | Phthalates |