TEGERA

TEGERA Chemical protection glove 18601A Size 8

  • ERIKS:14756956
  • Manufacturer:7340118487120
Image 1
A versatile chemical-resistant glove in 0.38 mm/14,9 mils thin nitrile, suitable for everything from household to chemical industry. Excellent grip due to the raised diamond pattern. Latex-free. 12 pairs/bundle. 144 bundles/carton.
Save to list

€2.79/ pairexcl. VAT

€3.38incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA