TEGERA

TEGERA Artifical leather glove 9180 7

  • ERIKS:13672196
  • Manufacturer:7392626033498
Image 1
Image 2
Image 1
Image 2
TEGERA® 9180, Anti-vibration glove, unlined, Microthan®, Vibrothan®, polyester, Cat. II, reinforced index finger, reinforced fingertips, chrome free, for heavy work
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 9180 PRO
Type
9180
Series
TEGERA 9180 PRO
Type
9180
Glove size
7
Colour
Black/Grey/Yellow
Length
210 mm
Glove fastening
Hook-and-loop
EN 388:2016
0222X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN ISO 10819:2013;Information/UIS;Short model (EN 420);TP TC 019:2011