

€86.60/ pieceexcl. VAT
€104.79incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.60 | - |
10+ | €69.28 | 20.00% |
25+ | €60.62 | 30.00% |
50+ | €51.96 | 40.00% |
100+ | €43.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 460 mm |
Cross section | 5 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 06/11/2026€106.50/ pieceexcl. VAT
€128.87incl. VAT
111 In stock - Estimated delivery date 06/11/2026