

€22.40/ pieceexcl. VAT
€27.10incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.40 | - |
10+ | €17.92 | 20.00% |
25+ | €15.68 | 30.00% |
50+ | €13.44 | 40.00% |
100+ | €11.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 30 mm |
Cross section | 3 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 05/11/2026€106.50/ pieceexcl. VAT
€128.87incl. VAT
111 In stock - Estimated delivery date 05/11/2026