

€97.00/ pieceexcl. VAT
€117.37incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.00 | - |
10+ | €77.60 | 20.00% |
25+ | €67.90 | 30.00% |
50+ | €58.20 | 40.00% |
100+ | €48.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket colour | Transparent |
Internal diameter | 203 mm |
Cross section | 8 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 09/11/2026€106.50/ pieceexcl. VAT
€128.87incl. VAT
108 In stock - Estimated delivery date 09/11/2026