

€24.30/ pieceexcl. VAT
€29.40incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.30 | - |
10+ | €19.44 | 20.00% |
25+ | €17.01 | 30.00% |
50+ | €14.58 | 40.00% |
100+ | €12.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 29.87 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 025 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 13/11/2026€106.50/ pieceexcl. VAT
€128.87incl. VAT
106 In stock - Estimated delivery date 13/11/2026