

€122.00/ pieceexcl. VAT
€147.62incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.00 | - |
10+ | €97.60 | 20.00% |
25+ | €85.40 | 30.00% |
50+ | €73.20 | 40.00% |
100+ | €61.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Internal diameter | 263 mm |
Cross section | 8 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |