

€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
10+ | €51.36 | 20.00% |
25+ | €44.94 | 30.00% |
50+ | €38.52 | 40.00% |
100+ | €32.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Internal diameter | 134 mm |
Cross section | 7 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |